Menu Search
LITELINE CORP #HV4-TH4018-BN

Recessed Trim, 3-9/16 in. Round Aperture, Insulated Ceiling

SKU # 77125091072 Manufacturer Series: HV4-TH4018
Type: Line Voltage Recessed Trim
Nominal Aperture: 3-9/16 in. Round
Trim Style: Tilting Gimbal
Trim/​Ring Finish: Brushed Nickel Trim
Lamp - Incandescent: 50W 120V PAR20
Lamp - Low Voltage: 50 w 120 V PAR20
Transformer: Magnetic
Ceiling Type: Insulated
Application: Indoor/Outdoor, Accent and Task Lighting, New Construction, Remodel and IC
Trim OD: 5 in.
Housing: HV4-HR01-NC, HV4-HR02-RM, HV4-HR02C-RM, HV4-HR02AC-RM, HV4-HR05-IC, HV4S-HR01-NC, HV4S-HR02-RM, HV4S-HR05-IC
Certifications: UL, cUL, cULus-Listed

The HV4-TH4018R is a powder coated steel round gimbal trim. Simply designed to allow a clean look while still being functionally adjustable. The adjustable aiming capability (35° from vertical) provides versatility for a wide range of accent and task appl