Menu Search
LITELINE CORP #HV4-TH4013-WH

Recessed Downlight 4 in. Round White Shower Trim

SKU # 77125090610
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Shower
Trim/​Ring Finish: White
Lamp - Incandescent: 35W 120V MR16 E26
Lamp - Low Voltage: 35W 12V MR16
Application: Wet Location
Trim OD: 5.00 in. (127mm)

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Shower ; Trim/Ring Finish - White; Lamp - Incandescent - 35W 120V MR16 E26 ; Lamp - Low Voltage - 35W 12V MR16; Application - Wet Location; Trim OD - 5.00 in. (127mm)