Menu Search
LITELINE CORP #HV4-TH4002-WH

Recessed Lighting Trim, 3-5/8 in. Round Aperture, Baffle with Reflector Trim, Smooth White

SKU # 77125092093
Type: Recessed Downlight
Nominal Aperture: 3-5/8 in. Round
Trim Style: Baffle with Reflector
Trim/​Ring Finish: Smooth White
Lamp - Incandescent: 50W 120V PAR20, R20, PL13
Lamp - Fluorescent: GX23-2
Trim OD: 5.00 in. (127mm)