Menu Search
LITELINE CORP #AT215-WH

Shower Trim with Albalite Lens, 4 in. Round Aperture, Shower Trim, White

SKU # 77125050520
Type: Recessed Downlight
Nominal Aperture: 4 in. Round
Trim Style: Shower
Trim/​Ring Finish: White
Application: Wet Location
Housing: RF401, RF402, RF402C, RF405, RF401A, RF402A, RF405A

Downlighting Recessed Lighting Trims: Type - Recessed Downlight; Nominal Aperture - 4 in. Round; Trim Style - Shower; Trim/Ring Finish - White; Application - Wet Location; Housing - RF401, RF402, RF402C, RF405, RF401A, RF402A, RF405A; Additional Information - For Use With PAR20/PAR16 35W and R20 50W Lamps

Additional Info: For Use With PAR20/PAR16 35W and R20 50W Lamps