You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #BDN4XN1

Drain/Breather Plug Glass Filled Nylon

SKU # 62398006995
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Kit Type: Drain/Breather Plug
Material: Glass Filled Nylon
Size: 1/2 in. NPT

Drain Kits: Kit Type - Drain/Breather Plug; Material - Glass Filled Nylon; Size - 1/2" NPT; Additional Information - Pressure Compensation Plug: NEMA 4X, IP66. Class I Zone I Ex e II, Class I Div 2 ABCD, Class II FFG. Included: Nitrile O Ring, Brass Nut

Additional Info: Pressure Compensation Plug: NEMA 4X, IP66. Class I Zone I Ex e II, Class I Div 2 ABCD, Class II FFG. Included: Nitrile O Ring, Brass Nut