Menu Search
HAMMOND MANUFACTURING #SDA412

Drain/Breather Plug Polycarbonate

SKU # 62398056588
RoHS Compliant
Kit Type: Drain/Breather Plug
Material: Polycarbonate
Size: PG 29 (1.46 in. Dia.)

Drain Kits: Kit Type - Drain/Breather Plug; Material - Polycarbonate; Size - PG 29 (1.46"dia); Additional Information - Pressure Compensation Plug: IP45, Beige in color. Included: Union Nut

Additional Info: Pressure Compensation Plug: IP45, Beige in color. Included: Union Nut