Menu Search
MILWAUKEE #49-22-8510

Offset Drive Adapter, 4 in. (approx) L, Contents 90 deg Drive Body

SKU # 04524218352
Extension Length: 4 in. (approx)
Kit Type: Electric Drill Angle Drive
Contents: 90 deg Drive Body
Drill Models: All Corded and Cordless Drill/Drivers

Drill Angle Drive Kits: Kit Type - Electric Drill Angle Drive; Extension Length - 4 in (approx); Contents - 90 deg Drive Body; Drill Models - All Corded and Cordless Drill/Drivers; Additional Information - 1/4" Hex Drive, 1/4" Chuck, 235 in-lbs torque rated, Adjustable side handle

Additional Info: 1/4" Hex Drive, 1/4" Chuck, 235 in-lbs torque rated, Adjustable side handle