Menu Search
Drill Angle Drive Kits Electric Drill Angle Extension 30 in Long
MILWAUKEE #48-06-2860

Electric Drill Angle Extension 30 in Long

SKU # 04524208875
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Kit Type: Electric Drill Angle Extension
Extension Length: 30 in.
Contents: Extension, Side Handle, Clamping Collars, 33 deg Drive
Drill Models: Reversing, 1001-1,1007-1,1101-1,1107-6,1201-1,1250-1

Drill Angle Drive Kits: Kit Type - Electric Drill Angle Extension; Extension Length - 30 in; Contents - Extension, Side Handle, Clamping Collars, 33 deg Drive; Drill Models - Reversing, 1001-1,1007-1,1101-1,1107-6,1201-1,1250-1