Menu Search
GREENLEE #34403

Kwik Drill, Step, Multi Hole, 3/16 in. - 7/8 in. Hole

SKU # 78331034403
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Number of Bits: 12
Hole Min: 3/16"
Hole Max: 7/8"
Chuck Size: 3/8 in.