Menu Search
GREENLEE #35884C

Step Drill Bit Kit, 3 Bits, 1/8 - 1-1/8 in. Hole

SKU # 78331005793
Drill Bit Type: Step Drill Kit
Number of Bits: 3
Hole Min: 1/8 in.
Hole Max: 1-1/8 in.
Chuck Size: 3/8 in.
Bit Part No: 34401C, 34403C, 30008C
Case: Plastic

GRN 35884C STEP-BIT-KIT