Menu Search

IDEAL #35-512

Drill, Step, Split-Point Tip, 3/8 in. Chuck

SKU: 78325035512
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Drill Bit Type: Step Drill
Number of Bits: 9
Hole Min: 1/4"
Hole Max: 3/4"
Chuck Size: 3/8 in.
Description
Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 9; Hole Min - 1/4"; Hole Max - 3/4"; Chuck Size - 3/8"