Menu Search
IDEAL #35-520

Electrician's Kit Step Drill Kit, Electrician, Durable Blow-Molded

SKU # 78325056626
Drill Bit Type: Step Drill Kit
Number of Bits: 4
Bit Part No: 35-511,35-513,35-515,35-517
Case: Plastic

Drill Kits: Drill Bit Type - Step Drill Kit; Number of Bits - 4; Bit Part No - 35-511,35-513,35-515,35-517; Case - Plastic; Additional Information - Hole Sizes: 1/8" Min, 1-3/8" Max; Manufacturer Series - Electrician's Kit

Additional Info: Hole Sizes: 1/8" Min, 1-3/8" Max