(0)

KLEIN TOOLS #59001

Drill, Step, 1/8 in. - 1/2 in. Hole, 1/4 in. Chuck

SKU: 09264453501
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Drill Bit Type: Step Drill
Number of Bits: 13
Hole Min: 1/8"
Hole Max: 1/2"
Chuck Size: 1/4 in.
Description
Drill Kits: Drill Bit Type - Step Drill; Number of Bits - 13; Hole Min - 1/8"; Hole Max - 1/2"; Chuck Size - 1/4"