Menu Search
KLEIN TOOLS #KTSB14

Step Drill Bit, 1 Bits, 3/16 in. - 7/8 in. Hole

SKU # 09264459114
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 3/16 in.
Hole Max: 7/8 in.

Additional Info: Material: High Speed Steel, Increment: 1/16 in., Drill Bit Size: No. 14, Double Fluted