Menu Search
MILWAUKEE #48-89-9204

Step Drill Bit, 1 Bit, 3/16 in. Min Hole, 7/8 in. Max Hole

SKU # 04524230766
Drill Bit Type: Step Drill
Number of Bits: 1
Hole Min: 3/16 in.
Hole Max: 7/8 in.

Additional Info: Shank Size: 3/8 in., Increment: 1/16 in., Drill Bit Size: No. 3