Menu Search
GREENLEE #DDKIT-1-68

Drill and Driver Kit 68 Piece

SKU # 78331026313
Kit Type: Drill and Driver Kit
Pieces: 68
Drill Bits - High Speed: (3) 1/8 in. to 1/4 in.
Drill Bits - Masonry: (4) 5/32" to 3/8"
Driver Bits - Phillips: (14) No. 0 to No. 3
Driver Bits - Slotted: (3) No. 6-8, No. 8-10, No. 10-12
Driver Bits - Square: (14) #0 to #3
Drive Shafts-Connectors: (1) 1/4 in. Hex Magnetic Extension, (1) 1/4 in. Short-Hex Quick Change Holder
Adapters: (2) Square Socket Adapters, 1/4 in. & 3/8 in.
Case: Plastic

Drill and Driver Bit Kits: Kit Type - Drill and Driver Kit; Pieces - 68; Drill Bits - High Speed - (3) 1/8" to 1/4"; Drill Bits - Masonry - (4) 5/32" to 3/8"; Driver Bits - Phillips - (14) #0 to #3; Driver Bits - Slotted - (3) #6-8, #8-10, #10-12; Driver Bits - Square - (14) #0 to #3; Drive Shafts-Connectors - (1) 1/4" Hex Magnetic Extension, (1) 1/4" Short-Hex Quick Change Holder; Adapters - (2) Square Socket Adapters, 1/4" & 3/8"; Case - Plastic; Additional Information - Bits Included: (3) Hex 1/4" to 7/32". (2) Torx T35,T40. (4) Security Spanner #6 to #12. (4) Security Hex 1/8" to 3/16". (6) Security Torx T10 to T30. (3) Magnetic Nut Drivers 1/4" to 3/8". (4) Drill Taps 6-32 to1/4-20

Additional Info: Bits Included: (3) Hex 1/4" to 7/32". (2) Torx T35,T40. (4) Security Spanner #6 to #12. (4) Security Hex 1/8" to 3/16". (6) Security Torx T10 to T30. (3) Magnetic Nut Drivers 1/4" to 3/8". (4) Drill Taps 6-32 to1/4-20