(0)

MILWAUKEE #2606-22CT

Drill/Driver Kit, Compact, (4) Piece

SKU: 04524231344
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Kit Type: Drill and Driver Kit
Description
Drill and Driver Bit Kits: Kit Type - Drill and Driver Kit; Additional Information - Includes: (1) M18 Compact 1/2 in Drill Driver (2606-20), 2) M18 REDLITHIUM Compact Battery (48-11-1815), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (1) Carrying Case
Additional Info: Includes: (1) M18 Compact 1/2 in Drill Driver (2606-20), 2) M18 REDLITHIUM Compact Battery (48-11-1815), (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (1) Carrying Case