Menu Search

REX MANUFACTURING #BC15JM/Z

Standard Isolation Transformer, 15 KVA, 600V Primary, 208Y/120V Secondary, 3 Ph

SKU: 62575690744
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Standard Isolation Transformer
KVA: 15 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Temperature Rise: 130 deg C
Taps: (2) FCAN x (2) FCBN
Winding: Copper
Construction: Ventilated
Enclosure Rating: NEMA 3R
HxWxD: 21.00x23.87x16.00 in.
Weight: 225 lb. (102kg)
Description
Drive Isolation Transformers: Type - Standard Isolation Transformer; KVA - 15 KVA; Volts, Primary - 600V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Temperature Rise - 130 deg C; Taps - (2) FCAN x (2) FCBN; Winding - CU Winding; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; HxWxD - 21.00x23.87x16.00 in.; Weight - 225lb (102.0kg); Additional Information - Floor/Wall Mount, Dry Type, ANN Self Cooled, Efficiency: 97.0 Percent
Additional Info: Floor/Wall Mount, Dry Type, ANN Self Cooled, Efficiency: 97.0 Percent