Menu Search
REX MANUFACTURING #BC30JM/Z

Standard Isolation Transformer, 30 KVA, 600V Primary, 208Y/120V Secondary, 3 Ph

SKU # 62575690742
Type: Standard Isolation Transformer
KVA: 30 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Temperature Rise: 130 deg C
Taps: (2) FCAN x (2) FCBN
Winding: Copper
Construction: Ventilated
Enclosure Rating: NEMA 3R
Dimensions: HxWxD: 26.75 x 23.87 x 20.75 in.
Weight: 265 lb. (120kg)

Drive Isolation Transformers: Type - Standard Isolation Transformer; KVA - 30 KVA; Volts, Primary - 600V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Temperature Rise - 130 deg C; Taps - (2) FCAN x (2) FCBN; Winding - CU Winding; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; HxWxD - 26.75x23.87x20.75 in.; Weight - 265lb (120.0kg); Additional Information - Floor/Wall Mount, Dry Type, ANN Self Cooled, Efficiency: 97.52 Percent

Additional Info: Floor/Wall Mount, Dry Type, ANN Self Cooled, Efficiency: 97.52 Percent