Menu Search
REX MANUFACTURING #BC75JM/Z

Standard Isolation Transformer, 75 KVA, 600V Primary, 208Y/120V Secondary, 3 Ph

SKU # 62575690738
Type: Standard Isolation Transformer
KVA: 75 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Temperature Rise: 150 deg C
Taps: (2) FCAN x (2) FCBN
Winding: Copper
Construction: Ventilated
Enclosure Rating: NEMA 3R
Dimensions: HxWxD: 31.5 x 27.75 x 21.75 in.
Weight: 524 lb. (237.7kg)

Drive Isolation Transformers: Type - Standard Isolation Transformer; KVA - 75 KVA; Volts, Primary - 600V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Temperature Rise - 150 deg C; Taps - (2) FCAN x (2) FCBN; Winding - CU Winding; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; HxWxD - 31.50x27.75x21.75 in.; Weight - 524lb (237.7kg); Additional Information - Floor/Wall Mount, Dry Type, ANN Self Cooled, Efficiency: 98.0 Percent

Additional Info: Floor/Wall Mount, Dry Type, ANN Self Cooled, Efficiency: 98.0 Percent