Menu Search
EATON #DXC-EXT-2RO1AO

PowerXL Variable Frequency Drive Expansion Use with DC1 Variable Frequency Drive

SKU # 78668585995 Manufacturer Series: DC1
Type: Variable Frequency Drive Expansion
Model Application: Use with DC1 Variable Frequency Drive
Size: 1.61 x 2.2 x 0.95 in.

Drive Replacement Parts: Type - Variable Frequency Drive Expansion; Model Application - Use with DC1 Variable Frequency Drive; Size - 1.61 in. x 2.20 in. x 0.95 in.; Additional Information - HVACO Drive Running And Tripped Relay Output Card; Manufacturer Series - PowerXL DC1

Additional Info: HVACO Drive Running And Tripped Relay Output Card