Menu Search
DOTTIE #SRD8

Ratcheting Screwdriver 8 Tip

SKU # 78100243089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ratcheting Screwdriver
Tip Quantity: 8
Tip Types: (2) Slotted (3) Phillips (3)Square
Tip Sizes - Slotted: 3/16, 1/4 in
Tip Sizes - Phillips: #1, 2
Tip Size - Square: #1, 2
Tip Size - Torx: #10, 15
Handle: Stubby, Stores 8 Bits
Bit Installation: Magnetic

Driver-Bit Kits: Type - Ratcheting Screwdriver; Tip Quantity - 8; Tip Types - (2) Slotted (3) Phillips (3)Square; Tip Sizes - Slotted - 3/16, 1/4 in; Tip Sizes - Phillips - #1, 2; Tip Size - Square - #1, 2; Tip Size - Torx - #10, 15; Handle - Stubby, Stores 8 Bits; Bit Installation - Magnetic; Additional Information - Features: Fwd/Lock/Rev Position Ratchet

Additional Info: Features: Fwd/Lock/Rev Position Ratchet