Menu Search
DOTTIE #SRD8TP

Ratcheting Screwdriver 8 Tip

SKU # 78100236090
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ratcheting Screwdriver
Tip Quantity: 8
Tip Types: (3) Torx Pin (2) Hex Pin (3) Spanner
Tip Size - Torx: #15, 20, 25
Tip Size - Hex Socket: 1/8 in, 5/32 in
Tip Size - Other: Spanner: # 6, # 8, # 10
Handle: Stubby, Stores 8 Bits

Driver-Bit Kits: Type - Ratcheting Screwdriver; Tip Quantity - 8; Tip Types - (3) Torx Pin (2) Hex Pin (3) Spanner; Tip Size - Torx - #15, 20, 25; Tip Size - Hex Socket - 1/8 in, 5/32 in; Tip Size - Other - Spanner: # 6, # 8, # 10; Handle - Stubby, Stores 8 Bits; Additional Information - Features: Fwd/Lock/Rev Position Ratchet

Additional Info: Features: Fwd/Lock/Rev Position Ratchet