Menu Search
KLEIN TOOLS #32561

Stubby Screwdriver/Nutdriver, 3.40 in. L

SKU # 09264432561 Manufacturer Series: Multi-Bit
Type: Screwdriver
Tip Quantity: 6
Tip Types: (2) Slotted (2) Phillips (2) Nut Driver
Tip Sizes - Slotted: 3/16, 1/4 in
Tip Sizes - Phillips: #1, 2
Tip Size - Other: Nut Driver, 1/4, 5/16 in
Length: 3.2 in.
Handle: Cushioned
Bit Installation: Reversing Bits in Reversing Shaft

Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 6; Tip Types - (2) Slotted (2) Phillips (2) Nut Driver; Tip Sizes - Slotted - 3/16, 1/4 in; Tip Sizes - Phillips - #1, 2; Tip Size - Other - Nut Driver, 1/4, 5/16 in; Length - 3.20 in; Handle - Cushioned; Bit Installation - Reversing Bits in Reversing Shaft; Additional Information - Shank: 2.27 in; Manufacturer Series - Stubby Multi-Bit

Additional Info: Shank: 2.27 in