Menu Search
KLEIN TOOLS #32477

Screwdriver/Nutdriver, 7-3/4 in. L

SKU # 09264432477
Type: Screwdriver
Tip Quantity: 10
Tip Types: (2) Slotted (2) Phillips (2) Hex Socket (2) Square (2) Torx
Tip Sizes - Slotted: 3/16, 1/4 in
Tip Sizes - Phillips: #1, 2
Tip Size - Square: #1, 2
Tip Size - Torx: #10, 15
Tip Size - Hex Socket: 5/16 in
Length: 7.38 in.
Handle: Cushioned
Bit Installation: Reversing Bits in Reversing Shaft

Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 10; Tip Types - (2) Slotted (2) Phillips (2) Hex Socket (2) Square (2) Torx; Tip Sizes - Slotted - 3/16, 1/4 in; Tip Sizes - Phillips - #1, 2; Tip Size - Square - #1, 2; Tip Size - Torx - #10, 15; Tip Size - Hex Socket - 5/16 in; Length - 7.38 in; Handle - Cushioned; Bit Installation - Reversing Bits in Reversing Shaft