Menu Search
Driver-Bit Kits Screwdriver/Nutdriver, 7-3/4 in. L

KLEIN TOOLS #32500

Screwdriver/Nutdriver, 7-3/4 in. L

SKU #09264432500
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Screwdriver
Tip Quantity: 12
Tip Types: (2) Slotted (2) Phillips (3) Hex Socket (2) Square (2) Torx
Tip Sizes - Slotted: 3/16, 1/4 in
Tip Sizes - Phillips: #1, 2
Tip Size - Square: #1, 2
Tip Size - Torx: #10, 15
Tip Size - Hex Socket: 1/4, 5/16, 3/8 in
Handle: Cushioned

Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 12; Tip Types - (2) Slotted (2) Phillips (3) Hex Socket (2) Square (2) Torx; Tip Sizes - Slotted - 3/16, 1/4 in; Tip Sizes - Phillips - #1, 2; Tip Size - Square - #1, 2; Tip Size - Torx - #10, 15; Tip Size - Hex Socket - 1/4, 5/16, 3/8 in; Handle - Cushioned