Menu Search
KLEIN TOOLS #32510

Security Screwdriver 31 Tip

SKU # 09264432510
Type: Security Screwdriver
Tip Quantity: 31
Tip Types: (9) Torx Tamper-Proof (11) Hex Tamper-Proof (4) Spanner (4) Triwing (3) Torqset
Tip Size - Torx: #7, 8, 10, 15, 20, 25, 27, 30, 40
Tip Size - Other: Hex Tamper-proof - 3/32 to 3/16 in. 2 to 5 mm, Spanner - #4 to #10, Triwing - #1 to #4, Torqset - #6 to #10
Handle: Cushioned
Bit Installation: Magnetic

Driver-Bit Kits: Type - Security Screwdriver; Tip Quantity - 31; Tip Types - (9) Torx Tamper-Proof (11) Hex Tamper-Proof (4) Spanner (4) Triwing (3) Torqset; Tip Size - Torx - #7, 8, 10, 15, 20, 25, 27, 30, 40; Tip Size - Other - Hex Tamper-proof - 3/32 to 3/16 in. 2 to 5 mm, Spanner - #4 to #10, Triwing - #1 to #4, Torqset - #6 to #10; Handle - Cushioned; Bit Installation - Magnetic; Additional Information - Includes: (1) 1/4 in Square Drive to 1/4 in Hex Adapter, Gray PVC bit storage block.

Additional Info: Includes: (1) 1/4 in Square Drive to 1/4 in Hex Adapter, Gray PVC bit storage block.