Menu Search
MEGA PRO #211R2C36RD

Megapro Ratcheting Screwdriver 13 Tip

SKU # 83104401242 Manufacturer Series: Ratcheting
Type: Ratcheting Screwdriver
Tip Quantity: 13
Tip Types: (2) Slotted (4) Phillips (1) Hex Socket (2) Square (4) Torx
Tip Sizes - Slotted: #4-6
Tip Sizes - Phillips: #0, 1, 2, 3
Tip Size - Square: #1, 2
Tip Size - Torx: #10, 15, 20, 25
Tip Size - Hex Socket: 1/4 in
Handle: Cushioned
Bit Installation: Reversing Bits, Spring Loaded, Ball Bearing

Driver-Bit Kits: Type - Ratcheting Screwdriver; Tip Quantity - 13; Tip Types - (2) Slotted (4) Phillips (1) Hex Socket (2) Square (4) Torx; Tip Sizes - Slotted - #4-6; Tip Sizes - Phillips - #0, 1, 2, 3; Tip Size - Square - #1, 2; Tip Size - Torx - #10, 15, 20, 25; Tip Size - Hex Socket - 1/4 in; Handle - Cushioned; Bit Installation - Reversing Bits, Spring Loaded, Ball Bearing; Additional Information - Black/Red Handle, Retracting Bit Storage; Manufacturer Series - MegaproRatcheting

Additional Info: Black/Red Handle, Retracting Bit Storage