Menu Search
MEGA PRO #151NAS

Megapro Screwdriver, Blue Plastic Handle

SKU # 83104401202 Manufacturer Series: Original
Type: Screwdriver
Tip Quantity: 15
Tip Types: (2) Slotted (4) Phillips (1) Hex Socket (4) Square (4) Torx
Tip Sizes - Slotted: #4-6
Tip Sizes - Phillips: #0, 1, 2, 3
Tip Size - Square: #0, 1, 2, 3
Tip Size - Torx: #10, 15, 20, 25
Tip Size - Hex Socket: 1/4 in
Handle: Plastic
Bit Installation: Reversing Bits, Spring Loaded, Ball Bearing

Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 15; Tip Types - (2) Slotted (4) Phillips (1) Hex Socket (4) Square (4) Torx; Tip Sizes - Slotted - #4-6; Tip Sizes - Phillips - #0, 1, 2, 3; Tip Size - Square - #0, 1, 2, 3; Tip Size - Torx - #10, 15, 20, 25; Tip Size - Hex Socket - 1/4 in; Handle - Plastic; Bit Installation - Reversing Bits, Spring Loaded, Ball Bearing; Additional Information - Blue Handle, Retracting Bit Storage.; Manufacturer Series - MegaproOriginal

Additional Info: Blue Handle, Retracting Bit Storage.