Menu Search
Driver-Bit Kits Screwdriver, Stainless Steel, Yellow Plastic Handle
MEGA PRO #151SS

Megapro Screwdriver, Stainless Steel, Yellow Plastic Handle

SKU # 83104401213
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Screwdriver
Tip Quantity: 14
Tip Types: (2) Slotted (4) Phillips (4) Square Robertson (4) Torx
Tip Sizes - Slotted: #4-6
Tip Sizes - Phillips: #0, 1, 2, 3
Tip Size - Square: #0, 1, 2, 3
Tip Size - Torx: #10, 15, 20, 25
Tip Size - Hex Socket: 1/4 in
Handle: Plastic w/Rotating Cap
Bit Installation: Reversing Bits, Spring Loaded, Ball Bearing

Driver-Bit Kits: Type - Screwdriver; Tip Quantity - 14; Tip Types - (2) Slotted (4) Phillips (4) Square Robertson (4) Torx; Tip Sizes - Slotted - #4-6; Tip Sizes - Phillips - #0, 1, 2, 3; Tip Size - Square - #0, 1, 2, 3; Tip Size - Torx - #10, 15, 20, 25; Tip Size - Hex Socket - 1/4 in; Handle - Plastic w/Rotating Cap; Bit Installation - Reversing Bits, Spring Loaded, Ball Bearing; Additional Information - Stainless Steel Driver, Retracting Bit Storage. Yellow Handle Blue Cap; Manufacturer Series - Megapro

Additional Info: Stainless Steel Driver, Retracting Bit Storage. Yellow Handle Blue Cap