Menu Search
Drop Out Cable Trays Cable Tray Drop Out, 6 in. W x 0.064 in. D Tray, Aluminum
CANSTRUT #ABW06DO

Cable Tray Drop Out, 6 in. W x 0.064 in. D Tray, Aluminum

SKU # 62649027071 Manufacturer Series: ABW
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Ladder Tray Cable Drop Out
Tray Width: 6 in.
Tray Depth: 0.064 in.
Material: Aluminum

Drop Out Cable Trays: Type - Ladder Tray Cable Drop Out; Tray Width - 6 in.; Tray Depth - 0.064 in.; Material - Aluminum; Additional Information - Standard Radius: 4 in.; Manufacturer Series - ABW

Additional Info: Standard Radius: 4 in.