Menu Search
NVENT CADDY #DSB

Rework Switch Box Dry-Wall Pair, Bend-Over Arms

SKU # 78285648612
Bracket Type: Rework Switch Box Dry-Wall
Installation: Pair
Box Type: Switch Box w/Ears
Material: Steel

Drywall Switch Box Brackets-Supports: Bracket Type - Rework Switch Box Dry-Wall; Installation - Pair, Bend-Over Arms; Box Type - Switch Box w/Ears; Material - Steel; Additional Information - For multiple gang boxes use (2) DSB's.

Additional Info: For multiple gang boxes use (2) DSB's.