Menu Search
EATON B-LINE SERIES #BB32

Switch Box Device Retainer Screw-On Behind Device

SKU # 78101118215
Bracket Type: Switch Box Device Retainer
Installation: Screw-On Behind Device
Application: Oversize Wall Openings
Material: Steel

Drywall Switch Box Leveler-Retainer: Bracket Type - Switch Box Device Retainer; Installation - Screw-On Behind Device; Application - Oversize Wall Openings; Material - Steel