Menu Search
LEVITON #931

Plug, Angle, Straight Blade, 30/50A, Black

SKU # 07847715536
Plug Type: Angle
Rating - Amps: 30/50A
Rating - Volts: 250V
Number of Poles: 2P
Number of Wires: 3
Ground: Grounding
NEMA: 6-30P/6-50P
Material: Thermoplastic
Cord Diameter: 0.630 - 1.050
Color: Black

Dual Power Attachment Plugs: Plug Type - Angle; Rating - Amps - 30/50A; Rating - Volts - 250V; Number of Poles - 2P; Number of Wires - 3W; Ground - Grounding; NEMA - 6-30P/6-50P; Material - Thermoplastic; Cord Diameter - 0.630 - 1.050; Color - Black