Menu Search

ROYAL PIPE #ARIG4X3

Duct to Conduit Reducing Adapter, 4 x 3 in. Trade, PVC

SKU: 77255541230
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Adapter Type: Reducing Adapter Duct to Rigid PVC Conduit
Material: PVC
Trade Size: 4 x 3 in.
Description
Duct Adapters: Adapter Type - Reducing Adapter Duct to Rigid PVC Conduit; Material - PVC; Size - Trade - 4 x 3 in.; Additional Information - Length: 3.78 in.
Additional Info: Length: 3.78 in.