Menu Search
IPEX #029030

Coupling, Push Fit, Polyethylene, 3 in. Trade

SKU # 62245429030
Type: 5-Degree Coupling
Installation: Push Fit
Material: Polyethylene
Trade Size: 3 in.

Duct Couplings: Type - 5-Degree Coupling; Installation - Push Fit; Material - Polyethylene; Size - Trade - 3.00 in.; Additional Information - Color: Gray

Additional Info: Color: Gray