Menu Search
ROYAL PIPE #PFC5-04

5-Degree Angle Duct Push Fit

SKU # 77255541830
Type: 5-Degree Angle Duct
Installation: Push Fit
Material: PVC
Schedule/​Series: EB
Trade Size: 4 in.

Duct Couplings: Type - 5-Degree Angle Duct; Installation - Push Fit; Material - PVC; Schedule/Series - EB; Size - Trade - 4.00"