Menu Search
ROYAL PIPE #SWC35

Duct Coupling, 3.5 in., Solvent Weld, PVC

SKU # 77255542244
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duct Coupling
Installation: Solvent Weld
Material: PVC
Trade Size: 3.50 in.