Menu Search
ROYAL PIPE #SPLY04

Split Y Coupler Solvent Weld

SKU # 77255541974
Type: Split Y Coupler
Installation: Solvent Weld
Material: PVC
Schedule/​Series: EB
Trade Size: 4 in.

Duct Couplings: Type - Split Y Coupler; Installation - Solvent Weld; Material - PVC; Schedule/Series - EB; Size - Trade - 4.00"