Menu Search
ABB INSTALLATION PRODUCTS #TY15CPG6

Thomas and Betts Wiring Duct Cover, Gray, PVC, 1.50 in x 6.00 ft

SKU # 78621096020 Manufacturer Series: Ty-Duct TY
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Wiring Duct Cover
Material: PVC
Width: 1.5 in.
Length: 6 ft.
Color: Gray