Menu Search
ABB INSTALLATION PRODUCTS #TY2CPG6

Thomas and Betts Wiring Duct Cover, Gray, PVC, 2.00 in x 6.00 ft

SKU # 78621096017 Manufacturer Series: Ty-Duct TY
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Wiring Duct Cover
Material: PVC
Width: 2 in.
Length: 6 ft.
Color: Gray