Menu Search
PANDUIT #C4IB6

Panduct® Cover, Duct; Flush; PVC; 4 in. x 6 ft.; Intrinsic Blue

SKU # 07498327387 Manufacturer Series: Type C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Intrinsic Blue
Width: 4 in.
Cover Type: Flush
Material: PVC
Length: 6 ft.