Menu Search
PANDUIT #HC1.5WH6

Panduct® Cover, Duct; Hinged; PVC; 1.5 in. x 6 ft.; White

SKU # 07498313969 Manufacturer Series: Type HC
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 1.5 in.
Color: White
Cover Type: Hinged
Material: PVC
Length: 6 ft.