The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
PANDUIT #C4WH6

Panduct® Duct Cover, Flush; PVC; W x L: 4 in. x 6 ft.; White

SKU # 07498323142 Manufacturer Series: Type C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: White
Width: 4 in.
Cover Type: Flush Wiring Duct Cover
Material: PVC
Length: 6 ft.