(0)

PANDUIT #C3LG6

Wiring Duct Cover Light Gray PVC

SKU: 07498323120
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Cover Type: Wiring Duct Cover
Material: PVC
Width: 3 in.
Length: 6 ft.
Color: Light Gray
Manufacturer Series: Panduct Type C
Description
Duct Cover: Cover Type - Wiring Duct Cover; Material - PVC; Width - 3.00 in; Length - 6.00 ft; Color - Light Gray; Manufacturer Series - Panduct® Type C