Menu Search
ABB INSTALLATION PRODUCTS #TY4CPG6

Thomas and BettsĀ® Wiring Duct Cover, Gray, PVC, 4.00 in x 6.00 ft

SKU # 78621096021 Manufacturer Series: Ty-Duct TY
Cover Type: Wiring Duct Cover
Material: PVC
Width: 4 in.
Length: 6 ft.
Color: Gray