Menu Search
ROYAL PIPE #90B3X60

Duct Sweep Bend, 3 in., 90-deg Bend, 60 in. Radius

SKU # 77255541494
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Duct Sweep Bend, Long
Material: PVC
Installation: Direct Burial or Concrete Encasement or Masonry
Schedule: DB2/ES2
Bend Degree: 90-deg
Radius: 60.00 in.
Trade Size: 3 in.
End: Belled