Menu Search
ROYAL PIPE #QLS4522150

Duct Sweep Bend, 4.53 in., 22.55-deg Bend, PVC

SKU # 77255543583 Manufacturer Series: Hydro Quebec
Type: Duct Sweep Bend, Long
Material: PVC
Bend Degree: 22.55-deg
Radius: 149.60 in.
Trade Size: 4.53 in.