Menu Search
ROYAL PIPE #QLS454536

Duct Sweep Bend, 4.53 in., 45-deg Bend, 35.43 in. Radius

SKU # 77255543650 Manufacturer Series: Hydro Quebec
Type: Duct Sweep Bend, Long
Material: PVC
Bend Degree: 45-deg
Radius: 35.43 in.
Trade Size: 4.53 in.