Menu Search
ROYAL PIPE #45B6X60

Duct Sweep Bend, 6 in., 45-deg Bend, 60 in. Radius

SKU # 77255541626
Type: Duct Sweep Bend, Long
Material: PVC
Installation: Direct Burial or Concrete Encasement or Masonry
Schedule: DB2/ES2
Bend Degree: 45-deg
Radius: 60.00 in.
Trade Size: 6 in.
End: Belled